Apply to be a TradeMaster!
Main product image of Threaded High Flow Thermostatic Mixing Valve Body for 1-1/2" and 2", 14.2 Cv (w/o Union Nuts)
Magnifying glass
Hover image to zoom

Threaded High Flow Thermostatic Mixing Valve Body for 1-1/2" and 2", 14.2 Cv (w/o Union Nuts)

Brand:
Caleffi
SKU:
523199A
Rating:
(0)
Q&A:
(0)
Threaded High Flow Thermostatic Mixing Valve Body for 1-1/2" and 2", 14.2 Cv (w/o Union Nuts)
Magnifying glass
Hover image to zoom
$1,563.83 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1-1/2" and 2"
Product Highlight: Flow Capacity (Cv)
14.2 Cv
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way
Product Highlight: Standards Met
ASSE 1017 Standards Met

Description

–
  • Replacement body.
  • Meets requirements of ANSI/NSF 372-2011.
  • Certified to: cUPC listed to ASSE 1017/ CSA B125.3, Low lead.
  • *Includes no fittings or union nuts.

Specs

–
Size:

1-1/2" and 2"

Connection Type:

MNPT x MNPT

Connection Method:

Threaded

Flow Capacity (Cv):

14.2

Material:

Brass

Body Pattern:

3-Way

Application:

Point of Source

Standards Met:

ASSE 1017

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy