Apply to be a TradeMaster!
Main product image of 3/4" Sweat Union AutoFill Filling Valve
Magnifying glass
Hover image to zoom

3/4" Sweat Union AutoFill Filling Valve

Brand:
Caleffi
SKU:
535059A
Rating:
(1)
Q&A:
(0)
3/4" Sweat Union AutoFill Filling Valve
Magnifying glass
Hover image to zoom
$156.63 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
365 MAX PSI
Product Highlight: Connection Type
C Union x C Union Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Pressure Set Point
15 psi

Description

–
The 5350 series AutoFill automatic fi lling valve is a pressure reducing valve which when installed on the water inlet piping in closed hydronic systems will maintain system pressure at a set value, automatically filling up with water as required. It fast fi lls the system to set pressure then automatically shuts off the water feed. This product is factory pre-set to 15 psi system pressure. To adjust the set pressure, simply turn the adjustment knob while observing the integral downstream pressure gauge. This product has the characteristic of being pre-adjustable, which means that it can be adjusted at the right pressure value before the system charging phase. After installation, the system pressure will automatically adjust itself to the set value and the water feed will stop when the set pressure is reached. The internal cartridge containing all the controlling components is pre-assembled as a self-contained unit, to facilitate inspection and maintenance procedures.

Technical specifications
  • Materials - body: brass
  • cover: glass fiber reinforced nylon PA66G30
  • control spindle: stainless steel
  • moving parts: brass
  • diaphragm and seals: NBR
  • filter: stainless steel
Performance
  • Suitable fluids: water
  • Max. working pressure: 365 psi (25 bar)
  • Downstream pressure setting range: 6-90 psi (0.5-6 bar)
  • Factory setting: 15 psi (1.035 bar)
  • Max. working temperature: 140°F (0-60°C)
  • Pressure gauge scale: 0-100 psi (0-7 bar)
  • Filter mesh size: 0.51 mm (35 mesh)

Specs

–
Size:

3/4"

Connection Type:

C Union x C Union

Max Temp (F):

140°F

Pressure Set Point:

15 psi

Max Pressure (PSI):

365

Material:

Brass

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 1" x 3/4" CxCxC Reducing Tee
SKU: 32824
Elkhart
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Boiler fill valve

This valve was perfect. Packaging was good shipment fast and the style of the valve makes it perfect if I ever need to replace it gain. Nice touch with the pressure gage mounted on the valve
Lowtempking
Fort Worth Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy