Apply to be a TradeMaster!
Main product image of 3/4" Sweat Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom

3/4" Sweat Spring Loaded Check Valve, Lead Free

Brand:
Webstone
SKU:
H-10753W
Rating:
(6)
Q&A:
(0)
3/4" Sweat Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$20.14 each
In Stock
In Stock
Get 82 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Brass

Specs

–
Connection Method:

Sweat

Size:

3/4"

Connection Type:

C x C

Lead Free:

Yes

Max Temp (F):

250°F

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

It's great

Since I managed not to fill it with solder it works just fine. Fit and finish is good. Definitely buy again.
Paul
VT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes. I do

It works great
Jack
Garden grove CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

Was looking for a check valve for the inlet for my water heater with a low pressure loss and good quality and this checked all the boxes. Great product and shipped to me very fast
HH
Hillsboro, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product and service

good quality and incredible shipping
crowbait
vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Owner

Great product
Precise plumbing
Az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

No seams, all one piece, nicely made
Warren
Vero Beach Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy