Apply to be a TradeMaster!
Main product image of BBFP-S, 3/4" CxC Backflow Preventer
Magnifying glass
Hover image to zoom

BBFP-S, 3/4" CxC Backflow Preventer

Brand:
Watts
SKU:
0063193
Rating:
(2)
Q&A:
(1)
BBFP-S, 3/4" CxC Backflow Preventer
Magnifying glass
Hover image to zoom
$97.73 each
In Stock
In Stock
Get 4 Mon, Sep 21
Size
3/4"
Connection Type
C x C

MANUALS (2)

Install Instructions

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Forged Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
C x C Connection
Product Highlight: Temperature Range (F)
33°F to 250°F
Product Highlight: Min Temp (F)
33°F Min Temp

Description

BBFP Dual Check Valves with Intermediate Atmospheric Vent prevent the reverse flow of hot or cold polluted water from entering into the potable water supply. It consists of a brass body with stainless steel internal parts, integral strainer, and two durable, tight-sealing, rubber check valves. Designed for continuous pressure, non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines. Minimum Working Pressure: 25psi (172kPa), Maximum Working Pressure: 175psi (12.06 bar)

Specs

Application:

Heating

Plumbing

Size:

3/4"

Temperature Range (F):

33°F to 250°F

Min Temp (F):

33°F

Max Temp (F):

250°F

Max Pressure (PSI):

175

Min Pressure (PSI):

25

Material:

Forged Brass

Height:

2-9/16"

Width:

4-13/16"

Connection Type:

C x C

Connection Method:

Sweat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Min Temp (F)
Max Temp (F)
Max Pressure (PSI)
Min Pressure (PSI)
CURRENT ITEM
Product Image of BBFP-S, 3/4" CxC Backflow Preventer
BBFP-S, 3/4" CxC Backflow Preventer
SKU: 0063193
(2)
3/4"
33°F
250°F
175
25
3/4"
33°F
250°F
175
25

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality part!

Prefill check valve for boilers. Worked perfect. Easy install.
JOSH
INDIANAPOLIS, IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Quality backflow preventor. Had the right certifications I needed. Installed easliy.
Tom M
Remer, MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be installed in my potable water supply line for my home?

Asked by Chadro 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it is not lead free

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy