Apply to be a TradeMaster!
Main product image of 3/4" Air Separator (Sweat)
Magnifying glass
Hover image to zoom

3/4" Air Separator (Sweat)

Brand:
Webstone
SKU:
75003-WEBSTONE
Rating:
(3)
Q&A:
(0)
3/4" Air Separator (Sweat)
Magnifying glass
Hover image to zoom
$121.65 each
In Stock
In Stock
Get 2 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow

This item replaces: 75003A


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
6 MAX GPM

Description

–
Webstone H-75003 3/4" Air Separator (Sweat)

Specs

–
Connection Method:

Sweat

Connection Type:

C x C

Size:

3/4"

Max Flow (GPM):

6

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Method
Connection Type
Size
Material
Max Pressure (PSI)
CURRENT ITEM
Product Image of 3/4" Air Separator (Sweat)
3/4" Air Separator (Sweat)
SKU: 75003-WEBSTONE
(3)
Sweat
C x C
3/4"
Brass
150
Sweat
C x C
3/4"
Brass
150
Sweat
C x C
3/4"
Brass
150
Sweat
C x C
3/4"
Brass
150

You May Also Need

3/4" Sweat Isolator Flange
SKU: 50403
Webstone
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Does what it says!

Put this with an expansion tank into a 32 year old baseboard system that had PSI fluctuations and gurgling flow and things improved right off the bat! The air has been removed and the gurgling has stopped. The PSI is now more steady and constant and the heat transfer is much better and more even. Directions and installation were relatively easy and straight forward. No more purging the entire line every couple of weeks. Also has the best warranty and is serviceable if ever need be. Well constructed and designed. I'm very pleased with the results.
C.J.C.
NY
12 years ago
Was this review helpful to you?

Does what it claims for less $$ than others

Installed this in my 30+ year old baseboard system with an expansion tank. The system almost immediately started performing better when restarted. After 24 hrs. no more gurgling and steady PSI and no more noise from the old backflow valve. So far so good. No more purging the whole line and now the return is hotter than before so heating is definitely more efficient. Seems well made and good quality. The only thing I might have done differently is get the threaded model & use adapters to make sweating a little easier in a tight space. Very satisfied! Will definitely be back to SupplyHouse in the future & pickup was fast & easy. Thanks guys.
DIYer CJ
Long Island, NY
12 years ago
Was this review helpful to you?

Good price, performance and quality

Easy to install and works perfectly. Basically identical to Spirotherm unit for lower cost without any loss of quality.
Breather
Milwaukee, WI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy