Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Pressure Reducing Valve ASSE 1003 w/ Pressure Gauge (Low Lead, Pre-adjustable)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Pressure Reducing Valve ASSE 1003 w/ Pressure Gauge (Low Lead, Pre-adjustable)

Brand:
Caleffi
SKU:
535751HA
Rating:
(8)
Q&A:
(0)
3/4" PEX Crimp Pressure Reducing Valve ASSE 1003 w/ Pressure Gauge (Low Lead, Pre-adjustable)
Magnifying glass
Hover image to zoom
$116.63 each
In Stock
In Stock
Get 49 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
Pex Crimp
Product Highlight: Size
3/4"

Description

–
Overview
  • Pre-adjustable pressure reducing valve for residential and commercial applications
  • Low lead dezincification resistant "ecobrass" body
  • Unique noise reducing pressure balanced cartridge
  • Low friction and anti-scale moving parts
  • High flow seat design. Dial indicator with direct readout
Specifications
  • Max working pressure: 300 psi (20 bar)
  • Max working temperature: 180°F (80°C)
  • Pressure setting range: 15 - 90 psi (1 - 6 bar)
  • Factory setting: 45 psi (3 bar)

Specs

–
Size:

3/4"

Max Pressure (PSI):

300

Inlet Type:

PEX Crimp

Outlet Type:

Pex Crimp

Material:

Brass

Includes:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Perfect for what I needed

This works exactly as described. Easy install and setup. Would definitely recommend.
EJR
Knoxville, TN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good regulator

Comes with pressure gauge and all easy to install
Scott
Columbia sc
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great PRV

This is the only PRV I install now. They're very reliable and the pressure gauge is very helpful. I wish SupplyHouse.com would carry a 1" model as I need that size quite often.
Wayne E.
Fuquay Varina, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product easy to use

Thanks for shipping so quickly. I love that you can set the water pressure easily. It was quick to fit and control my water pressure
Andy
Redwood City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great PRV

Having the attached gauge helps tremendously with adjusting the pressure, especially when the PRV is located in a crawl. Adjusting is easy too as it doesn't require tools. I WISH YOU STOCKED OTHER SIZES TOO, ESPECIALLY 1".
Always in hot water
Fuquay Varina, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love these PRVs

Easy install. Easy to adjust. And saves time with the gauge so I don't have to crawl back and forth to check pressure at a hose faucet.
Wayne E.
Fuquay-Varina, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I ALWAYS PURCHASE CALEFFI PRESSURE REGULATORS

Great product
Ken
Waxhaw, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend

Had to install a reducing valve because our municiple water supply sometime exceeds 150 psi. At night it was enough to open our water heater relief valve. This valve is very well made. Installation was easy and the pressure gauge is a nice feature.
BillB
SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy