Apply to be a TradeMaster!
Main product image of 1/2" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Male x Hose Bibb (Lead Free)

Brand:
Bluefin
SKU:
HBM050
Rating:
(24)
Q&A:
(1)
1/2" Male x Hose Bibb (Lead Free)
Magnifying glass
Hover image to zoom
$6.51 each
BOX UP & SAVE 12%
$57.60 box of 10
$5.76 each
In Stock
In Stock
Get 7,285 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"3/4"

This item replaces: 0852-05NL, 646BV03LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Cast Brass
Product Highlight: Inlet Type
MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–

Note: This item is not DZR Rating


Bluefin HBM050 1/2" Male x Hose Bibb (Lead Free)

A lead-free, brass hose bibb with a 1/2" male pipe inlet and a garden-hose outlet, used to provide an outdoor or utility hose connection with quarter-turn shutoff.


Key Features:

  • 1/2" size hose bibb with MNPT (male NPT) inlet and 3/4" garden hose thread outlet
  • Material: Cast brass  / Forged brass body
  • Lead Free: Yes
  • Brass alloy: C46500
  • Maximum working pressure: 125 psi
  • Meets ANSI B1.20.7 for hose coupling screw threads
  • This item replaces: 0852-05NL, 646BV03LF
  • 1/4-turn operation


Compatibility & Applications:

  • General-purpose hose bibb for installations needing 1/2" MNPT inlet to 3/4" garden hose thread outlet

Specs

–
Size:

1/2"

Material:

Cast Brass

Inlet Type:

MNPT

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Lead Free
CURRENT ITEM
Product Image of 1/2" Male x Hose Bibb (Lead Free)
1/2" Male x Hose Bibb (Lead Free)
SKU: HBM050
(24)
1/2"
Cast Brass
Yes
1/2" x 3/4"
Cast Brass
Yes
1/2" x 3/4"
Forged Brass
Yes

You May Also Need

1/2" Copper x Female Adapter
SKU: 30130
Elkhart

Product Reviews

4.83 out of 24 reviews
95% would recommend this product
4.83
out of 24 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
0%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

So far, I like these.

Using these in a campground. I like the feature of a simple turn for off/on. Somewhat idiot proof. I have just installed about 15 of these. Hopefully they will stand up well to the constant use in a campground. Provided they do, I will definitely buy more to eventually replace all valves in the campground.
VS

Most Liked Negative Review

Not a clean looks for customers wall hose Bibbs.

Not a very clean look for customers wall hose Bibbs. Need to stock ones with a back plate. Ended up tossing them out. Great for industrial or farm use.
Showing 1-10 of 24 reviews

Good valve

Replaced a hose bib that wore out. Works fine.
Electro
New York
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Great price and service.
James
Massachusetts
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good price
Big G
New York & New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better quality then what it replaced

Worked as they should at a great price
Joe
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is the best.

Fast fair shipping Best price. Response service. What's not to like?
MM-TX
San Antonio, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I would buy again. Great product for the price
Rachel
Okeechobee, fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Great for the price
Art
Las Vegas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" Male x Hose Bibb

Great quality product
maxparker3
Ridley Park PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought 100 of them for the second time!

I use them on rain barrels. I love the 1/4 turn!
The Upcycler
Baldwin, Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

Quarter turn house bib works flawlessly. I used four of them to upgrade the pedestal at my campground. Easy water control especially for someone with weak hand strength
James
Youngstown Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this a 1/4 turn or multi turn?

Asked by Fritz 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Fritz! This is 1/4 turn.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy