Apply to be a TradeMaster!
Main product image of  Replacement Boiler Drain Valve, 1/4" NPT x 3/4" GHT
Magnifying glass
Hover image to zoom

Replacement Boiler Drain Valve, 1/4" NPT x 3/4" GHT

Brand:
Caleffi
SKU:
538202FD
Rating:
(3)
Q&A:
(0)
 Replacement Boiler Drain Valve, 1/4" NPT x 3/4" GHT
Magnifying glass
Hover image to zoom
$15.69 each
In Stock
In Stock
Get 109 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Caleffi 538202-FD

Features
  • Fits Hydro Separator Series 548, HydroLink Series 559, DIRTCAL Series 5462, and FlowCal Series 120
  • 3/4" garden hose thread (GHT) with cap

Specs

–
Product Type:

Replacement Part

Size:

1/4" x 3/4"

Connection Method:

Threaded

Material:

Brass

Max Pressure (PSI):

150

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Quarter Turn Boiler Drain (Drain Cock)
SKU: 0820956
Watts

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would Buy this again!

Steam Boiler
Bob
CT.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

It was what i was looking for
Lucy
Earth
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it needs to do

The plastic shutoff handle won't last long, especially on the hot water coils and lines, otherwise good construction.
Chris
Denver
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy