Shop Limited Time Deals
Main product image of 1" Sweat 5462 Series DIRTCAL Dirt Separator
Magnifying glass
Hover image to zoom

1" Sweat 5462 Series DIRTCAL Dirt Separator

Brand:
Caleffi
SKU:
546228A
Rating:
(0)
Q&A:
(0)
1" Sweat 5462 Series DIRTCAL Dirt Separator
Magnifying glass
Hover image to zoom
546228A has been discontinued
Discontinued January 20, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
1" Sweat 5463M Series DIRTMAG PRO Dirt Separator w/ Dual Magnets
Brand:
Caleffi
SKU:546328AM
(0)
Order by today, receive 8 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

Caleffi DirtCal Dirt Separator, 1" Sweat Connections, top thread for optional air vent.

The Caleffi DirtCal Dirt Separator cleanses and purifies heating and air conditioning systems. Even the smallest of particles pose a long term risk to the health and effectiveness of these systems. The Caleffi DirtCal Dirt Separator controls this issue by automatically by forcing microparticles to the bottom of the unit where they can be safely discharged even while the system is operating. The Caleffi Three Union Nuts has a Flow Capacity of 15.3 GPM.

Features:
  • Dirt separator
  • Stainless steel interior
  • Collects dirt particles as small as 5 microns

Connection Type: Sweat Connection Size: 1"

Specs

Connection Method:

Sweat

Connection Type:

C x C

Product Type:

Dirt Eliminator

Max Pressure (PSI):

150

Max Temp (F):

250°F

Material:

Brass

Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM