Apply to be a TradeMaster!
Main product image of 1-1/2" Press DISCAL Air Separator w/ Expansion Tank Check
Magnifying glass
Hover image to zoom

1-1/2" Press DISCAL Air Separator w/ Expansion Tank Check

Brand:
Caleffi
SKU:
551068AC
Rating:
(0)
Q&A:
(0)
1-1/2" Press DISCAL Air Separator w/ Expansion Tank Check
Magnifying glass
Hover image to zoom
$430.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
1-1/2"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
Press x Press
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separator with or without automatic check valve to mount to expansion tank on bottom thread.

Features:
  • Brass body.
  • Stainless steel float guide pin and linkage
  • Glass reinforced nylon internal element
  • Air separation efficiency: up to 100% removal

Specs

–
Product Type:

Air Eliminator

Connection Method:

Press

Max Temp (F):

250°F

Max Pressure (PSI):

150

Size:

1-1/2"

Connection Type:

Press x Press

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy