Shop Resideo Sale
Main product image of 1-1/2" Sweat DISCAL Air Separator w/ Service Check Valve
Magnifying glass
Hover image to zoom

1-1/2" Sweat DISCAL Air Separator w/ Service Check Valve

Brand:
Caleffi
SKU:
551041AC
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat DISCAL Air Separator w/ Service Check Valve
Magnifying glass
Hover image to zoom
$298.98 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

User Guide


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separators are used to continuously remove the air contained in the hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is high. They are capable of automatically removing all the air present in the system, down to the micro-bubble level. The circulation of fully deaerated water enables the equipment to operate under optimum conditions, free from any noise, corrosion, localized overheating and mechancial damage.



Technical specification
  • Stainless steel float guide pin and linkage.
  • Glass reinforced nylon internal element.
  • 1/2" NPT female bottom thread.
  • Max working pressure: 150 psi
  • Working temp range: 32 - 250F

Specs

–
Product Type:

Air Eliminator

Size:

1-1/2"

Connection Method:

Sweat

Connection Type:

C x C

Max Temp (F):

250°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Max Pressure (PSI)
Material
CURRENT ITEM
Product Image of 1-1/2" Sweat DISCAL Air Separator w/ Service Check Valve
1-1/2" Sweat DISCAL Air Separator w/ Service Check Valve
SKU: 551041AC
1-1/2"
Sweat
C x C
150
Brass
1-1/2"
Sweat
C x C
150
Brass
1-1/2" Spirovent Jr. Air Eliminator (Sweat)
SKU: VJS150
1-1/2"
Sweat
C x C
150
Brass
1-1/2"
Sweat
C x C
150
Brass

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy