Apply to be a TradeMaster!
Main product image of 1" Press DISCAL Air Separator w/ Check Valve
Magnifying glass
Hover image to zoom

1" Press DISCAL Air Separator w/ Check Valve

Brand:
Caleffi
SKU:
551066AC
Rating:
(0)
Q&A:
(0)
1" Press DISCAL Air Separator w/ Check Valve
Magnifying glass
Hover image to zoom
$183.58 each
In Stock
In Stock
Get 2 Fri, Oct 9
Size: 
1"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
Press x Press
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separators are used to continuously remove the air contained in the hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to micro-bubble level.

The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from any noise, corrosion, localized overheating or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.

Features
  • Air separator with or without automatic check valve to mount to expansion tank on bottom thread
  • Brass body
  • Stainless steel float guide pin and linkage
  • Glass reinforced nylon internal element.
  • Max working pressure: 150 psi
  • Working temp range: 32- 250 degrees F
  • Air separation efficiency: up to 100% removal
  • Anti-rotation/anti-vibration pinned float
  • Large-diameter chamber
  • Anti-corrosion coalescing mesh
  • Corrosion resistant
  • Optional service check valve
  • Specs

    –
    Size:

    1"

    Product Type:

    Air Eliminator

    Connection Type:

    Press x Press

    Connection Method:

    Press

    Max Temp (F):

    250°F

    Max Pressure (PSI):

    150

    Material:

    Brass

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy