Apply to be a TradeMaster!
Main product image of 3" NPT DISCAL Air Separator
Magnifying glass
Hover image to zoom
3" NPT DISCAL Air Separator
Magnifying glass
Hover image to zoom
$4,117.34 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4
Size: 
3"
3/4"1"1-1/4"1-1/2"2"3"
Connection Type: 
FNPT x FNPT

Lift Gate

–
This product weighs 61.7 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Steel
Product Highlight: Size
3"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
The DISCAL air separator is used to continuously remove the air contained in the hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to micro-bubble level. The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from any noise, corrosion, localized overheating or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released. This item is designed for use in closed hydronic systems. Do not use this item in plumbing applications. It does not meet the low-lead plumbing standards of U.S. and Canada.

Features:
  • Brass body
  • Stainless steel float guide pin and linkage
  • Glass reinforced nylon internal element
  • Air separation efficiency: up to 100% removal

Specs

–
Material:

Steel

Product Type:

Air Eliminator

Connection Type:

FNPT x FNPT

Max Temp (F):

250°F

Max Pressure (PSI):

150

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy