Shop Resideo Sale
Main product image of 1-1/4" NPT Female DISCAL Air Separator
Magnifying glass
Hover image to zoom

1-1/4" NPT Female DISCAL Air Separator

Brand:
Caleffi
SKU:
551007A
Rating:
(2)
Q&A:
(0)
1-1/4" NPT Female DISCAL Air Separator
Magnifying glass
Hover image to zoom
$234.26 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"3"
Connection Type: 
FNPT x FNPT
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separators are used to continuously remove the air contained in the  hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to the micro-bubble level. The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from noise, corrosion, localized or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.

Specs

–
Product Type:

Air Eliminator

Size:

1-1/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Temp (F):

250°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Material
CURRENT ITEM
1-1/4"
FNPT x FNPT
Threaded
Brass
1-1/4"
FNPT x FNPT
Threaded
Bronze
1-1/4"
FNPT x FNPT
Threaded
Brass
1-1/4"
FNPT x FNPT
Threaded
Brass

You May Also Need

1-1/4" Threaded Isolator Flange w/ Drain & Rotating Flange
SKU: 41415
Webstone

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Everything my company needs in a hurry

Great inventory which provides many choices. My business is at least 3 hours round trip from any other supply warehouse. I can order online at a convenient time and parts are packaged and sent, even over weekends.
Kendo
Black Hills, South Dakota
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent unit

Installed on boiler main feed line just before feed header in the place of a traditional air scoop. System has 5 "high head" zones through over 600' of 3/4" HePEX feeding baseboard radiation and a garage "Modine" unit heater. Quieted system down within a 1/2 hour after initial manual air purging of each zone. Completely outclasses traditional "air scoops". Fully serviceable unit.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy