Apply to be a TradeMaster!
Main product image of 3/4" NPT Female DISCAL Air Separator
Magnifying glass
Hover image to zoom

3/4" NPT Female DISCAL Air Separator

Brand:
Caleffi
SKU:
551005A
Rating:
(0)
Q&A:
(0)
3/4" NPT Female DISCAL Air Separator
Magnifying glass
Hover image to zoom
$187.92 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday

MANUALS (5)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separators are used to continuously remove the air contained in the hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is high. They are capable of automatically removing all the air present in the system, down to the micro-bubble level. The circulation of fully deaerated water enables the equipment to operate under optimum conditions, free from any noise, corrosion, localized overheating and mechancial damage.



Technical specification
  • Stainless steel float guide pin and linkage.
  • Glass reinforced nylon internal element.
  • 1/2" NPT female bottom thread.
  • Max working pressure: 150 psi
  • Working temp range: 32 - 250F

Specs

–
Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Product Type:

Air Eliminator

Size:

3/4"

Max Temp (F):

250°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Connection Method
Size
Max Pressure (PSI)
Material
CURRENT ITEM
Product Image of 3/4" NPT Female DISCAL Air Separator
3/4" NPT Female DISCAL Air Separator
SKU: 551005A
FNPT x FNPT
Threaded
3/4"
150
Brass
FNPT x FNPT
Threaded
3/4"
125
Bronze
3/4" Spirovent Jr. Air Eliminator (Threaded)
SKU: VJR075
FNPT x FNPT
Threaded
3/4"
150
Brass
FNPT x FNPT
Threaded
3/4"
150
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy