Apply to be a TradeMaster!
Main product image of 1" Press 574 Brass RPZ Backflow Preventer & AutoFill Combo w/ Gauge (Press x Press) (Low Lead)
Magnifying glass
Hover image to zoom

1" Press 574 Brass RPZ Backflow Preventer & AutoFill Combo w/ Gauge (Press x Press) (Low Lead)

Brand:
Caleffi
SKU:
574166A
Rating:
(0)
Q&A:
(0)
1" Press 574 Brass RPZ Backflow Preventer & AutoFill Combo w/ Gauge (Press x Press) (Low Lead)
Magnifying glass
Hover image to zoom
$592.70 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Size: 
1"
3/4"
Connection Type: 
Press x Press
Features: 
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
140 MAX PSI
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
574 AutoFill Combo
  • Pre-adjustable automatic filling valve with testable reduced pressure zone backflow preventer.
  • Low lead brass body
  • Max. inlet pressure: 154 psi.
  • Max. working temperature: 140°F.
  • Setting pressure range: 6-90 psi.
  • Preset outlet pressure: 15 psi.
  • Pressure gauge scale: 0-100 psi / 0-7 bar


Compliance with the following standards:
  • ASSE 1013

Specs

–
Connection Type:

Press x Press

Features:

Gauge

Size:

1"

Max Temp (F):

140°F

Max Pressure (PSI):

140

Product Type:

Backflow Preventer

Connection Method:

Press

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy