Apply to be a TradeMaster!
Main product image of 1-1/2" FNPT Flowshield Testable Backflow Preventer Assembly, Low Lead
Magnifying glass
Hover image to zoom

1-1/2" FNPT Flowshield Testable Backflow Preventer Assembly, Low Lead

Brand:
Caleffi
SKU:
574801A
Rating:
(0)
Q&A:
(0)
1-1/2" FNPT Flowshield Testable Backflow Preventer Assembly, Low Lead
Magnifying glass
Hover image to zoom
$769.58 each
In Stock
In Stock
Get 4 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–

Caleffi RPZ backflow preventers feature an industry exclusive, union connection body design that simplifies installation and maintenance. The easy-access top and simple rebuild kit makes in-pipe servicing a snap. Vertical PT ports provide for flexible left-to-right or right-to-left flow orientation. Comes complete with matched discharge air-gap, another industry exclusive.


Features:

  • Exclusive union connections, all sizes: Body connects up using 2 simple unions. Simplifies assembly and removal for service.
  • Easy access from top: Working parts are conveniently accessed via removable top. Simplifies cleaning and maintenance.
  • Simple parts replacement: One rebuild kit code number includes all parts needed to rebuild the backflow preventer.
  • Proven durability: Dezincification resistant (DZR) low lead brass, stainless steel and peroxide-cured EPDM materials. Hundreds of thousands installed around the world.
  • Flow direction flexibility: All test ports vertically oriented. Provides for left-to-right or right-to-left flow orientation. Discharge air-gap included.
  • Minimize downtime: Press connection models make changeout of older units easy.

Specs

–
Max Temp (F):

150°F

Size:

1-1/2"

Connection Type:

FNPT

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy