Apply to be a TradeMaster!
Main product image of 3/8" Nominal PEX Fitting
Magnifying glass
Hover image to zoom

3/8" Nominal PEX Fitting

Brand:
Caleffi
SKU:
681503A
Rating:
(0)
Q&A:
(0)
3/8" Nominal PEX Fitting
Magnifying glass
Hover image to zoom
$9.85 each
BOX UP & SAVE 9%
$89.30 box of 10
$8.93 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
Threaded Connection

Description

–
Features:
  • 681 series fittings are compatible with any ASTM F876 single layer PEX.
  • Max. working pressure: 150 psi.
  • Working temperature for ASTM F876
  • PEX piping: 41 - 180ºF.
  • Chrome plated nut.

Specs

–
Connection Type:

Threaded

Type:

Fitting

Size:

3/8"

PEX Size:

3/8"

Max. Working Pressure:

150 psi

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy