Shop Resideo Sale
Main product image of 1/2" Boiler Fill Valve Assembly, 8-50 psi (Threaded)
Magnifying glass
Hover image to zoom

1/2" Boiler Fill Valve Assembly, 8-50 psi (Threaded)

SKU:
VF06-100-SUSUT
Rating:
(6)
Q&A:
(2)
1/2" Boiler Fill Valve Assembly, 8-50 psi (Threaded)
Magnifying glass
Hover image to zoom
$105.20 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Connection Type
C Union x FNPT Connection
Product Highlight: Min Pressure (PSI)
8 PSI
Product Highlight: Outlet Type
NPT

Description

–
Pressure regulating valve for automatic control of boiler feed water and other pressure reducing applications. Especially constructed for expansion tank mounting. "DialSet" Boiler Fill Valve - 1/2" Single Union Sweat ot Threaded inlet, 1/2" Union Threaded Outlet

Features:
  • Fast fill feature
  • Built-in check valve
  • Adjustable 8-50 psi

Specs

–
Size:

1/2"

Min Pressure (PSI):

8

Max Pressure (PSI):

50

Max Operating Pressure:

150 psi

Connection Type:

C Union x FNPT

Material:

Brass

Outlet Type:

NPT

Max Temp (F):

212°F

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

1" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange
SKU: 81414HV
Webstone
1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

4.17 out of 6 reviews
80% would recommend this product
4.17
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Perect

Wide pressure range.
:pow
Wyoming
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received in Good Condition

Order to replace an existing pressure regulator. Received promptly in good condition.
Wilderness Guys
Northern PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement for Church Fill Valve

This was an exact replacement for our 6 year old Church Boiler Fill Valve that was no longer regulating the pressure. The Fill Valve comes with different adapters for either NPT or sweat connections and a union for ease of replacing the valve in the future. I like these valves as well due to the fact that it has a 1/4" NPT port for a pressure gauge so you can monitor the pressure coming out of the valve.
Ryan the Worker
Huntley, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not as advertised

Order as an adjustable fill valve but could not maintain 15 psi setting. Resideo said it doesn't work that way. But it is listed as, adjustable from 8psi to 50 psi.
Fritoman
Oh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

give him a raise

Very Good
j
h
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have use before and very satisfied with this produict

Replace old fill valve and it was an easy installation
Plumber
New Mexico
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this product lead Free? does it meet the standards for Safe Drinking Water?

Asked by Harold 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not, its for heating systems.

Was this review helpful to you?

Q: This is listed as a combination backflow preventer and fill valve but the papers that came with it only lists it as a fill valve and pressure regulator. Is this considered a backflow preventer?

Asked by TBledsoe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No this is not a Backflow Preventer. The product description has been updated, sorry for any confusion.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy