Apply to be a TradeMaster!
Main product image of 1/2" NPT Male Connection Fitting
Magnifying glass
Hover image to zoom

1/2" NPT Male Connection Fitting

Brand:
Caleffi
SKU:
NA10313
Rating:
(0)
Q&A:
(0)
1/2" NPT Male Connection Fitting
Magnifying glass
Hover image to zoom
$18.50 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Male Threaded Connection

Description

–
Features:
  • NPT connection fitting.
  • Max. working pressure: 150 psi.
  • Working temperature range: 41-250ºF.
  • Chrome plated nut.
  • For connecting copper to valve 301, 338, 339, 342 and 343 series.

Specs

–
Type:

Fitting

Size:

1/2"

Connection Type:

Male Threaded

Max. Working Pressure:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy