Apply to be a TradeMaster!
Main product image of 1/4" NPT Replacement Gauge, 60 psi/0-4 bar
Magnifying glass
Hover image to zoom

1/4" NPT Replacement Gauge, 60 psi/0-4 bar

Brand:
Caleffi
SKU:
NA10363
Rating:
(3)
Q&A:
(0)
1/4" NPT Replacement Gauge, 60 psi/0-4 bar
Magnifying glass
Hover image to zoom
$18.41 each
In Stock
In Stock
Get 18 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI

Specs

–
Size:

1/4"

Connection Type:

Threaded

Max Pressure (PSI):

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

A defective part the first time, but the next one works well

I installed the first gauge and it did not function at all. Upon further inspection of the gauge, the needle was pushed on the stop peg on the wrong side of the zero. My first thought was I'll have to go through all the explanation and return the malfunctioning gauge to Supply House to get one that is operable. I went online to the Supply House web sight and filled out the paper work and they replied back that a replacement gauge was being sent out and to discard the bad one and that I did not have to return it. the replacement arrived in a few days and is installed and the defective on went to the round file. Thank you Supply House for the quick response on replacing the defective gauge.
Wizard
Kemmerer, Wyoming
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Well made quality of this product stands out from the competition
Tony D
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was missing gauge for pressure reducing valve

The people at supply house are great I was missing a part and the gladly shipped it out right away and had its day thank you very much
Gabe
Il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy