Apply to be a TradeMaster!
Main product image of 1/2" 573 Backflow Preventer and AutoFill Combination (NPT x NPT)
Magnifying glass
Hover image to zoom

1/2" 573 Backflow Preventer and AutoFill Combination (NPT x NPT)

Brand:
Caleffi
SKU:
573002A
Rating:
(8)
Q&A:
(0)
1/2" 573 Backflow Preventer and AutoFill Combination (NPT x NPT)
Magnifying glass
Hover image to zoom
$158.68 each
In Stock
In Stock
Get 135 Thu, Sep 24
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
NPT x NPT Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

573 AutoFill Combo
  • Pre-adjustable automatic filling valve with backflow preventer.
  • Brass body.
  • Max. inlet pressure: 175 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3?60 psi.
  • Preset outlet pressure: 15 psi.

Specs

Size:

1/2"

Connection Type:

NPT x NPT

Max Temp (F):

150°F

Max Pressure (PSI):

175

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Connection Type
Max Temp (F)
Max Pressure (PSI)
Material
1/2"
NPT x NPT
150°F
175
Brass
1/2"
NPT x NPT
NPT x Sweat
Sweat x NPT
C x C
140°F
150
Brass

You May Also Need

1" Spirovent Jr. Air Eliminator (Threaded)
SKU: VJR100
Spirotherm

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.13 out of 8 reviews
75% would recommend this product
4.13
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
13%
3 star
13%
2 star
0%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

It Autofills and Prevents Backflow

It works.
Uncle Mike
IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Problems

Easy to install works as designed.
Bob
Lake Tahoe
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product...bad gaskets.

I have found that every couple weeks the seals on the backflow will start to leak. I've tightened over and over, and the issue persists. Product is great quality and easy to use, but the gaskets don't do their job.
Todd
Denver
3 years ago
Was this review helpful to you?

The product itself works good

Always have problems with the fiber gaskets leaking.
The guy
Lowell Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gasket Problem

Paper Gaskets In Them Are Garbage They Leak Every Time No Matter What I Do.
Alex
Mn
4 years ago
Was this review helpful to you?

Works Flawlessly

I recently changed the back flow preventer and autofill combo on my 32 year old Burnham boiler. The Caleffi 573 shipped very fast, was well packaged, and included a good set of instructions. My knowledge of boilers is limited yet, installing this combo was no problem and it works flawlessly. There is also a great instruction video I recommend you watch.
Mike
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Caleffi

Hands down the best combo BFP / PRV I have ever installed . Advice - a must , any caleffi products that have fiber gaskets , let them soak in water for a couple of minutes before installing .
Mike
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice product!

Needed this for an auto-feeder for my boiler. Nice unit, works great. Use plenty of teflon tape and crank on those compression nuts and you should have no problem
JT
Lansdale, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy