Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Radiant Heat
Radiant Heat Manifolds
Caleffi Manifolds & Accessories
Manifold Parts & Accessories
1" Sweat w/ 1" Union Nuts
Brand:
Caleffi
SKU:
NA12269
Rating:
(0)
Q&A:
(0)
Hover image to zoom
NA12269 has been discontinued
Discontinued November 8, 2025
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Warranty Info
Brochure
Warranty Info
Product Highlights
–
1"
Sweat Connection
Description
–
Two union nuts, washers and tail pieces.
Low-lead brass
Specs
–
Size:
1"
Connection Type:
Sweat
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4" Sweat Zone Valve (Connection = 18" Leads)
SKU:
V8043E1012
Honeywell Home
1" Copper 90° Elbow
SKU:
31296
Elkhart
×
Video