Apply to be a TradeMaster!
Main product image of PLUMBVENT Automatic Air Vent w/ Hygroscopic Safety Air Vent Cap (1/2" NPT)
Magnifying glass
Hover image to zoom

PLUMBVENT Automatic Air Vent w/ Hygroscopic Safety Air Vent Cap (1/2" NPT)

Brand:
Caleffi
SKU:
NA502640A
Rating:
(5)
Q&A:
(0)
PLUMBVENT Automatic Air Vent w/ Hygroscopic Safety Air Vent Cap (1/2" NPT)
Magnifying glass
Hover image to zoom
$39.65 each
In Stock
In Stock
Get 58 Fri, Sep 18
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Body Pattern
Straight

Description

Specifications
  • DZR low-lead brass body
  • Max working pressure: 150 psi
  • Max discharge pressure: 90 psi
  • Max working temp: 240°F
Function

Float type automatic air vent designed to vent air that is released from the water at high points in piping. Example applications include domestic hot water storage tanks and recirculation system pump inlets. Compatible with plumbing systems low-lead brass body certified and listed by ICC-ES.

Specs

Product Type:

Air Vent

Size:

1/2"

Connection Type:

Male Threaded

Max Pressure (PSI):

150

Max Temp (F):

140°F

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" PEX DZR Brass Tee (Lead Free)
SKU: PXT075-DZR
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great air vent and easy to install

It arrived quickly and installed easily. Exactly what I needed. This particular one is rated for domestic water use and I installed it on my hot water recirculating loop.
Kman
Utah
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Very well

Reasonable prices, fast shipping product works very well
Journeyman
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality!

works as it should and is made very well...I believe it will last for years
Karl
Gold Beach, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Lets the air out and shuts off as it should.
M Scherer
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was advertised as low lead and it is..

This was using a test that require low minerals ono outlet sample. Other air vent valves show too much lead in sample, this one worked great.
Dan T
Alpharetta GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy