Apply to be a TradeMaster!
Main product image of 2" ANSI Flange Hydro Separator, 60 GPM
Magnifying glass
Hover image to zoom

2" ANSI Flange Hydro Separator, 60 GPM

Brand:
Caleffi
SKU:
NA548052A
Rating:
(0)
Q&A:
(0)
2" ANSI Flange Hydro Separator, 60 GPM
Magnifying glass
Hover image to zoom
$4,039.16 each
Backorder
Backorder
Get it Mon, Nov 16 - Thu, Dec 17

MANUALS (3)

Product Overview

Lift Gate

–
This product weighs 85.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Steel, Brass
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
220°F Max Temp

Description

–
Note: This no longer comes with insulation shells

The Caleffi 548 and NA548 series hydraulic separator creates a zone with a low pressure loss, which enables primary and secondary circuits connected to it to be hydraulically independent of each other; the flow in one circuit does not create a flow into the other. This device consists of several different functional components, each of which meets specific requirements, typical of the circuits used in heating and air-conditioning systems.

Includes:
  • Automatic air vent (Code 501502A)
  • Shut-off valve (Code NA39589)
  • Drain valve (Code NA39588)

Features:
  • ANSI 150 flange connections
  • Max working pressure: 150 psi
  • Vessel working temp range: 32 - 220F
  • Vessel working temp range without insulation: 32 - 270F

Specs

–
Product Type:

Hydraulic Separator

Max Temp (F):

220°F

Max Pressure (PSI):

150

Size:

2"

Material:

Steel

Brass

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy