Apply to be a TradeMaster!
Main product image of 2-1/2" ANSI Flange Hydro Separator, 80 GPM
Magnifying glass
Hover image to zoom

2-1/2" ANSI Flange Hydro Separator, 80 GPM

Brand:
Caleffi
SKU:
NA548062A
Rating:
(0)
Q&A:
(0)
2-1/2" ANSI Flange Hydro Separator, 80 GPM
Magnifying glass
Hover image to zoom
We no longer carry NA548062A
Unavailable since August 29, 2026
Size: 
2-1/2"
2"2-1/2"3"4"5"

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Steel, Brass
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
220°F Max Temp

Description

–
Note: This no longer comes with insulation shells

The Caleffi 548 and NA548 series hydraulic separator creates a zone with a low pressure loss, which enables primary and secondary circuits connected to it to be hydraulically independent of each other; the flow in one circuit does not create a flow into the other. This device consists of several different functional components, each of which meets specific requirements, typical of the circuits used in heating and air-conditioning systems.

Includes:
  • Automatic air vent (Code 501502A)
  • Shut-off valve (Code NA39589)
  • Drain valve (Code NA39588)

Features:
  • ANSI 150 flange connections
  • Max working pressure: 150 psi
  • Vessel working temp range: 32 - 220F
  • Vessel working temp range without insulation: 32 - 270F
  • "NA" code prefix indicates ASME tagged and registered with the National Board of Boiler and Pressure Vessel Inspectors

Specs

–
Product Type:

Hydraulic Separator

Max Temp (F):

220°F

Max Pressure (PSI):

150

Size:

2-1/2"

Material:

Steel

Brass

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm