Apply to be a TradeMaster!
Main product image of 3" Flanged Hydro Separator, 124 GPM
Magnifying glass
Hover image to zoom

3" Flanged Hydro Separator, 124 GPM

Brand:
Caleffi
SKU:
NA548082A
Rating:
(0)
Q&A:
(0)
3" Flanged Hydro Separator, 124 GPM
Magnifying glass
Hover image to zoom
$4,868.72 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

MANUALS (2)

Warranty Info


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Brass, Steel
Product Highlight: Size
3"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
230°F Max Temp

Description

–
Application
The hydronic separator creates a zone with a low pressure loss, which enables the primary and secondary circuits connected to it to be hydraulically independent of each other; the flow in one circuit does not create a flow in the other.

Typical Specification
Furnish and install on the plans and described herein, a Caleffi Hydro Separator as manufactured by Caleffi. Each separator must be designed with an epoxy resin painted steel body, a chrome plated brass blowdown drain valve with hose connection and automatic brass air vent. The separator design must include sweat or NPT union fittings. Each separator shall be Caleffi model NA548 or approved equal. (See product instructions for specific installation information.)

Specs

–
Product Type:

Hydraulic Separator

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Size:

3"

Max Pressure (PSI):

150

Max Temp (F):

230°F

Material:

Brass

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy