Apply to be a TradeMaster!
Main product image of 3/4" MxF Flow Meter - 0.25 to 1 GPM High Temp
Magnifying glass
Hover image to zoom
3/4" MxF Flow Meter - 0.25 to 1 GPM High Temp
Magnifying glass
Hover image to zoom
$28.65 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
  • Flow meter fits manifolds.
  • Max: temperature: 180°F (669050).
  • Max: temperature: 210°F (NA669 series).

Specs

–
Type:

Flow Meter

Connection Size:

3/4"

Connection Type:

MPT x FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy