Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Review Score
–

(1)
(1)

Price Range
–

$10 to $15 (1)
$90 to $100 (1)
$200 to $300 (3)

Caleffi Switching Relays

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1 Zone Expandable Switching Relay w/ Priority
$91.50 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Compare
Product Image of 3 Zone Expandable Switching Relay w/ Priority
$206.85 each
In Stock
Get 15 by Mon, Nov 23
In Stock
Get 15 by Mon, Nov 23
Compare
Product Image of 4 Zone Expandable Switching Relay w/ Priority
$236.60 each
In Stock
Get 16 by Mon, Nov 23
In Stock
Get 16 by Mon, Nov 23
Compare
Product Image of 6 Zone Expandable Switching Relay w/ Priority
$289.80 each
In Stock
Get 17 by Mon, Nov 23
In Stock
Get 17 by Mon, Nov 23
Compare
Product Image of Spare Fuses for ZSR & ZSR101 (Package of 5)
$10.11 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Caleffi Switching Relays

Caleffi Switching Relays are the zone control boards that switch circulator pumps or zone valves in multi-zone hydronic heating systems. Caleffi sells them as the Z-one line, and the lineup covers the ZSR pump relays and the ZVR valve relay boards. Both series run on a 120 VAC, 50/60 Hz power supply and use a 24 VAC transformer voltage, and both are compatible with low voltage thermostats. A ZSR board controls as many as six circulator pumps depending on the model, and a ZVR board controls as many as six zone valves. The relay board connects the thermostats to the zone hardware, so it decides how each zone call gets answered. Matching the board to the zone count and the type of zone device keeps wiring clean and makes a retrofit or replacement predictable. Contractors who size and specify these controls correctly give every zone a reliable path from thermostat signal to heat.

Subcategories

  • Single Zone Pump Relays: A single zone pump relay switches one circulator when a low voltage thermostat calls for heat. Caleffi lists the ZSR101 as its single zone pump control in the Z-one zone controls group. Installers use it where one thermostat drives one pump. The ZSR series runs on a 120 VAC, 50/60 Hz supply with a 24 VAC transformer voltage.
  • Multi-Zone Pump Relays: Multi-zone pump relays switch a separate circulator for each zone from one control board. The Caleffi ZSR103, ZSR104, and ZSR106 cover three, four, and six zones, and the series controls as many as six circulator pumps depending on the model. Installers choose them for zoned systems that use a circulator per zone. Each model is compatible with low voltage thermostats.
  • Multi-Zone Valve Relay Boards: Multi-zone valve relay boards switch zone valves from one control board. The Caleffi ZVR103, ZVR104, and ZVR106 control three, four, and six zone valves. The ZVR103 and ZVR104 list a 40 VA maximum transformer load, and the ZVR106 lists 80 VA. Installers use them on valve-zoned systems, and an automatic resettable low voltage fuse protects the 24 V circuit.

Buying Guide

Start with the zone hardware. If every zone runs its own circulator, a ZSR pump relay is the match. If motorized zone valves serve the zones, a ZVR valve relay board is the match. Caleffi builds both as part of the Z-one line, so hardware drives the first choice.

Next, match the zone count. The ZSR101 handles a single zone, and the multi-zone ZSR models are the ZSR103, ZSR104, and ZSR106 for three, four, and six zones. The ZVR valve boards use the same 103, 104, and 106 numbering. Pick the model that covers every current zone, then consider whether the system may add one later.

Check the transformer capacity on valve boards. The ZVR103 and ZVR104 list a 40 VA maximum transformer load, and the ZVR106 lists 80 VA. Total the draw of every zone valve actuator and compare it to that number. Caleffi also lists an expansion transformer, NA10343, for added capacity.

When comparing Caleffi Switching Relays, confirm the supply voltage as well. Both the ZSR and ZVR series take a 120 VAC, 50/60 Hz supply and are compatible with low voltage thermostats.

Plan for service. The 24 V circuit on these boards is protected by a resettable fuse that opens on a short or overload and resets once the line voltage is removed and the fuse cools. A tripped fuse points to a wiring or load problem, so trace the 24 V wiring before replacing the board.

Frequently Asked Questions

What do Caleffi switching relays do in a zoned hydronic system?

Caleffi switching relays act as the zone control board that switches circulators or zone valves for each zone. The ZSR series controls circulator pumps, and the ZVR series controls zone valves. Both are compatible with low voltage thermostats.

What's the difference between the ZSR and ZVR relays?

The ZSR series is the pump control side of the Caleffi Z-one relays, built for systems with a circulator on each zone. The ZVR series is a multi-zone valve relay board for systems that use zone valves. Both series run on 120 VAC, 50/60 Hz power with a 24 VAC transformer voltage.

How many zones can one Caleffi switching relay handle?

The ZSR101 is a single zone pump control, while the ZSR103, ZSR104, and ZSR106 cover three, four, and six zones. The ZVR103, ZVR104, and ZVR106 do the same for zone valves. A Caleffi switching relay board controls as many as six zones, depending on the model.

What transformer capacity do the Caleffi ZVR valve relay boards have?

Caleffi ZVR valve relay boards list a 40 VA maximum transformer load on the ZVR103 and ZVR104 and 80 VA on the ZVR106. Caleffi also lists an expansion transformer, NA10343, for added capacity. Total the zone valve actuator load against that rating before choosing a board.

Why did the 24 V output drop out on a Caleffi Z-one relay board?

A Caleffi Z-one relay board that loses its 24 V output may have a tripped resettable fuse. The board keeps line voltage but loses 24 V output while the fuse is open. Removing line voltage and letting the fuse cool resets it, and the field wiring should then be reconnected one circuit at a time to find the short or overload.

Didn't find what you're looking for? 
Let us know
.