Apply to be a TradeMaster!
Main product image of 1 Zone Expandable Switching Relay w/ Priority
Magnifying glass
Hover image to zoom

1 Zone Expandable Switching Relay w/ Priority

Brand:
Caleffi
SKU:
ZSR101
Rating:
(1)
Q&A:
(0)
1 Zone Expandable Switching Relay w/ Priority
Magnifying glass
Hover image to zoom
$91.50 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
120 VAC Input
Product Highlight: Number of Zones
1
Product Highlight: Amperage
20 Amps
Product Highlight: Height (Inches)
9.25" Height
Product Highlight: Width (Inches)
11" Width
Product Highlight: Depth (Inches)
3" Depth

Description

–
Function

The ZSR series is a zone pump and boiler operating control for multiple zone hydronic heating systems. The ZSR series interfaces with low voltage thermostats, or any other low voltage controllers having a switching action. The ZSR series controls up to 6 zone pumps (depending on model selected) and a primary pump. It has LED indicators to provide functional status and easy system troubleshooting.

Features
  • Compatible with 2, 3 and 4-wire thermostats or other low voltage controllers with switching action
  • 120 VAC input
  • Heavy duty, sealed, fuse protected relay (with spare fuse)
  • 1 primary pump output and 3 to 6 (model dependent) zone pump outputs (120 VAC/5 A each)
  • Zone priority selectable with 1-hour time-out feature
  • Convenient R,W,C and T,T,COM dual labeling at thermostat terminals
  • DHW (ZR/ZC) dry contacts rated for switching line voltage
  • High capacity 12 VA or 20 VA transformer (model dependent)
  • Automatic resettable fuse on 24 V circuit
  • Selectable post purge
  • Selectable pump exercising
  • 3 pump ground terminals for simplified wiring
  • Expandable to unlimited number of zones using simple 3-wire connection between controls
  • Large screw terminals for ease of wiring
  • Front panel LED indicator light for functional status
  • 100% factory tested with 3 year warranty
  • ETL certified to CSA and UL standards

Specs

–
Application:

Zoning

Number of Zones:

1

Power Method:

120 VAC Input

Amperage:

20

Height (Inches):

9.25"

Width (Inches):

11"

Depth (Inches):

3"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
1

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Im always using Taco but this works just as well. Only difference is the whole thing is plastic.
Bryan
New york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy