Apply to be a TradeMaster!
Main product image of 3 Zone Expandable Switching Relay w/ Priority
Magnifying glass
Hover image to zoom

3 Zone Expandable Switching Relay w/ Priority

Brand:
Caleffi
SKU:
ZSR103
Rating:
(2)
Q&A:
(0)
3 Zone Expandable Switching Relay w/ Priority
Magnifying glass
Hover image to zoom
$206.85 each
In Stock
In Stock
Get 17 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
120 VAC Input
Product Highlight: Number of Zones
3
Product Highlight: Amperage
20 Amps
Product Highlight: Height (Inches)
9.25" Height
Product Highlight: Width (Inches)
11" Width
Product Highlight: Depth (Inches)
3" Depth

Description

–
Function

The ZSR series is a zone pump and boiler operating control for multiple zone hydronic heating systems. The ZSR series interfaces with low voltage thermostats, or any other low voltage controllers having a switching action. The ZSR series controls up to 6 zone pumps (depending on model selected) and a primary pump. It has LED indicators to provide functional status and easy system troubleshooting.

Features
  • Compatible with 2, 3 and 4-wire thermostats or other low voltage controllers with switching action
  • 120 VAC input
  • Heavy duty, sealed, fuse protected relay (with spare fuse)
  • 1 primary pump output and 3 to 6 (model dependent) zone pump outputs (120 VAC/5 A each)
  • Zone priority selectable with 1-hour time-out feature
  • Convenient R,W,C and T,T,COM dual labeling at thermostat terminals
  • DHW (ZR/ZC) dry contacts rated for switching line voltage
  • High capacity 12 VA or 20 VA transformer (model dependent)
  • Automatic resettable fuse on 24 V circuit
  • Selectable post purge
  • Selectable pump exercising
  • 3 pump ground terminals for simplified wiring
  • Expandable to unlimited number of zones using simple 3-wire connection between controls
  • Large screw terminals for ease of wiring
  • Front panel LED indicator light for functional status
  • 100% factory tested with 3 year warranty
  • ETL certified to CSA and UL standards

Specs

–
Application:

Zoning

Number of Zones:

3

Power Method:

120 VAC Input

Amperage:

20

Height (Inches):

9.25"

Width (Inches):

11"

Depth (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Number of Zones
3

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

very good

this is very good product and I use many times its very good
MR. ISAAK
BROOKLYN N Y
6 years ago
Was this review helpful to you?

Plastic and poorly made

Could I give it less than one star? If possible I would. The control wiring terminals are so tiny that an extra turn and they pop right off the printed circuit board connection! If you are wiring 3 zones of circulator pumps with metal flex it seems bizarre to connect them to a flimsy plastic assembly. Why use anything other than Taco?
Frustrated electrician
Boston MA
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy