Shop Resideo Sale
Main product image of 3/4" Sweat Normally Closed Zone Valve w/ Screw Terminal 7.5Cv (24V)
Magnifying glass
Hover image to zoom

3/4" Sweat Normally Closed Zone Valve w/ Screw Terminal 7.5Cv (24V)

Brand:
Caleffi
SKU:
Z55
Rating:
(1)
Q&A:
(0)
3/4" Sweat Normally Closed Zone Valve w/ Screw Terminal 7.5Cv (24V)
Magnifying glass
Hover image to zoom
$138.70 each
In Stock
In Stock
Get 13 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Features:
  • Z151000 with auxiliary switch
  • Screw terminal connection + Z200537 sweat body

  • Specs

    –
    Size:

    3/4"

    Position:

    Normally Closed

    Voltage:

    24V

    Connection Type:

    Sweat

    Flow Capacity (Cv):

    7.5

    Max Temp (F):

    240°F

    Body Pattern:

    2-Way

    End Switch:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Size
    Position
    Voltage
    Connection Type
    Flow Capacity (Cv)
    3/4"
    Normally Closed
    24V
    Sweat
    7.5
    3/4"
    Normally Closed
    24V
    Sweat
    8
    3/4"
    Normally Closed
    24V
    Sweat
    3.5

    You May Also Need

    1/2" 573 Backflow Preventer and AutoFill Combination (Sweat x NPT)
    SKU: 573009A
    Caleffi

    3 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I'd buy it again

    Just make sure to NOT use it where it will be "ON" (or open & energized) for long periods of time - like with a pool heater on a zone - the motor can burn out. On normal intermittent zones needing 4-wires vs 3-wires, it's great and provides a "dry contact" end switch.
    ML
    Cape Cod, MA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy