Apply to be a TradeMaster!
Main product image of 1/2" Sweat Zone Valve w/ Aux. Switch (24V)
Magnifying glass
Hover image to zoom

1/2" Sweat Zone Valve w/ Aux. Switch (24V)

Brand:
Caleffi
SKU:
Z44
Rating:
(0)
Q&A:
(0)
1/2" Sweat Zone Valve w/ Aux. Switch (24V)
Magnifying glass
Hover image to zoom
$158.73 each
In Stock
In Stock
Get 7 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–

24V Normally Closed Actuator and 1/2" Sweat 2-way Straight Through Valve Body (2.5 Cv)


Features:

  • Two-way zone valve.
  • Spring return.
  • Normally closed actuator: Z111000
  • Auxiliary micro-switch.
  • Max body pressure: 300 psi Temp range: 32 - 240F
  • Suitable Fluids: water, 50% max glycol, 15 psi max steam
  • Power Supply: 24 VAC
  • Power Consumption: 5W, 7VA
  • Rating of auxiliary micro-switch contacts: 0.0A min, 0.4A max 24V (24V only)
  • 18" wire lead connection.
  • UL 873, cUL Listed and CE.
  • UL 1995 Sec. 18 air plenums and ducts.
  • US Patent 7,048,251.

Specs

–
Position:

Normally Closed

Size:

1/2"

Voltage:

24V

Connection Type:

Sweat

Flow Capacity (Cv):

7.5

Max Temp (F):

240°F

Body Pattern:

2-Way

Straight-Through

End Switch:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Position
Size
Voltage
Connection Type
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 1/2" Sweat Zone Valve w/ Aux. Switch (24V)
1/2" Sweat Zone Valve w/ Aux. Switch (24V)
SKU: Z44
Normally Closed
1/2"
24V
Sweat
7.5
Normally Closed
1/2"
24V
Sweat
4.3
3.5
1/2" QuickTop Zone Valve (Sweat)
SKU: QT050C2-1
Normally Closed
1/2"
24V
Sweat
2.5
Normally Closed
1/2"
24V
Sweat
4.2
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy