Shop Resideo Sale
Main product image of 1/2" 570 Sweat Zone Valve
Magnifying glass
Hover image to zoom

1/2" 570 Sweat Zone Valve

Brand:
Taco
SKU:
570-2
Rating:
(67)
Q&A:
(28)
1/2" 570 Sweat Zone Valve
Magnifying glass
Hover image to zoom
$173.55 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
4.2 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–

When you want the industry standard for hydronic heating applications, choose Taco's 570 Gold Series. Designers prefer these valves for their quiet and dependable operation. Installers appreciate the open lever and twist-off head that makes installation and service easy. Available in 1/2" - 1 1/4" sweat connections.
Taco 570 Series FAQ Text

Specs

–
Application:

Zoning

Size:

1/2"

Position:

Normally Closed

End Switch:

Yes

Width (Inches):

3-1/16"

Body Pattern:

2-Way

Height:

4-13/16"

Connection Type:

Sweat

Material:

Bronze

Voltage:

24V

Max Flow (GPM):

4.5

Flow Range (GPM):

1 to 4.5 GPM

Min Flow (GPM):

1

Flow Capacity (Cv):

4.2

Amperage:

0.9

Depth (Inches):

2"

Max Pressure (PSI):

125

Wiring:

3 Wire Terminal Block

Hertz:

60

Max Temp (F):

240°F

Min Temp (F):

40°F

Temperature Range (F):

40°F - 240°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Position
Body Pattern
Connection Type
Voltage
CURRENT ITEM
1/2"
Normally Closed
2-Way
Sweat
24V
1/2" Sweat Zone Valve (Connection = 18" Leads)
SKU: V8043E1004
1/2"
Normally Closed
2-Way
Sweat
24V
1/2"
Normally Closed
2-Way
Sweat
24V
1/2"
Normally Closed
Straight-Through
2-Way
Sweat
24V

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.76 out of 67 reviews
97% would recommend this product
4.76
out of 67 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
9%
3 star
3%
2 star
3%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Reliable valuve

I have had these in our house for 30 years. I added a new bedroom and 2 baths and put in a new zone.
VS

Most Liked Negative Review

Seat fail in 3+ years

The seat assemblies start to leak after 3+ years. I believe that the copper bellows that keeps the piston watertight just starts to breakdown. Taco fails to redesign it. The assy. costs as much as the valve, so if you get the whole valve and take out the seat assy., you must recycle all the brass on the outside. It's a poor and costly design and not worth the trouble for the long haul.
Showing 1-10 of 67 reviews

Great product

Fast shipping, every time!
Chuck
NH
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use them again in a second.

Shipment and receipt were quick and the pricing excellent.
EricG
Wayne, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve replacement

Valve is working as intended so far.
Kona
Providence, UT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

just a maintace part
joe tech
ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be ordering all my plumbing supplies from here

Good price fast shipping
Darren
Adirondacks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would

this is the real bottom line the service is great and the part was perfect
speed wagon
wellsriver vt
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Valves

These valves work great. We have 4 others on our system that are 21 years old.
Rich
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaper than the rebuild kit.

Had a zone valve fail. Hot water was circulating in this loop when any zone called for heat. I bought this just for the inside valve. I am using the valve, spring and motor. It cheaper than the rebuild kit.
The swimming man
Northern Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Just what I needed and fast delivery
Manolito
Hackensack, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

Exact replacement for a 30+ year old one that was sticking. No fuss (well, sweat soldering is not a lot of fun, but that's not the valve's fault and I wanted to not change things up since I'll possibly replace the aging furnace next year anyway). So if another one sticks, (I have 4 zones) I'll buy it again.
zman
Albany NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

28 Questions
28 Questions
ASK A QUESTION

Q: will a taco zone valve operate properly with the arrow pointing toward the boiler?

Asked by geo. 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The arrow indicates the direction of flow of the water into the system, so that sounds like it would not operate properly if pointing towards the heater. It should be facing out towards where the water will be flowing to.

Was this review helpful to you?
-

The arrow is the direction of water flow. This needs to be determined to be installed correctly. Sent from my iPhone

Was this review helpful to you?

Q: What is the outside diameter of a 1 inch copper pipe? My inch copper pipe reads 1.17 + or - Just want to make sure 1 inch sweat will work! Thanks

Asked by Marc 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The outside diameter of 1 inch pipe would be 1-1/8". Yes, this sweat zone valve will connect to 1" copper tubing.

Was this review helpful to you?

Q: CAN I REVERSE THE POWER HEAD SO THE SCREWS ARE ON THE OTHER SIDE? THANKS!

Asked by Jarhead 12 years ago

Add your answer

* Required Field
-

Yes you can, the valve installs only one direction for water flow but the power head can be rotated 180 degrees as needed.

Was this review helpful to you?
- stan

Yes head can be turned over Take power head off when installing so rubber inside does not melt.

Was this review helpful to you?

Q: When power is off does it close

Asked by sharon 13 years ago

Add your answer

* Required Field
-

Yes.

Was this review helpful to you?
-

My Answer is YES .

Was this review helpful to you?
-

I've used these Zone Valves for over 25 years at my house (I have 8 zones) and find them very dependable. Yes, if the power goes out, the zone valves will close. I have a generator for power outages, and have the circuit configured so it not only will power up the boiler, but ALSO power to the circuit for the transformers/thermostats/zone valves. Hope that helps! ~Steve C. Btw, be aware that if you force the zone valves on with the lever, you will risk damage to the zone valve coil when they are re-energized. Instructions say that if you use the manual override, then you should remove the low voltage wire that energizes them. Again, that isn't a problem for me because if power goes out, everything is out, including the circulator pumps, so nothing will happen using the manual control anyway. But when using generator to fire up the boiler, if you don't have a way to power the thermostats, then you would have to open the zones manually (assuming the boiler power also will fire up the circulator but not the zones).

Was this review helpful to you?

Q: Will there be a problem using the 573 on the return line

Asked by tommy 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, there wouldn't be. Installing zone valves on the return line is usually a good idea because it can reduce water-hammer noise.

Was this review helpful to you?
-

I believe it should always be mounted on the return line Sent from my iPad

Was this review helpful to you?
-

It is best practice to install zone valve on the supply line IMO. If it is the only place you can put it the location should not affect the resistance in the pipe. It is easier to purge the heating zone with the zone valve on the supply. If you put a zone valve on the return you should add a purge before and after the zone valve to insure that you do not have air in system. Ed K

Was this review helpful to you?
-

I always install my zone valves on the return side of the boiler. The reason that I do it is because the temperature of the return water is a little cooler then the supply side. Also I noticed I have less problem with the valve when they were installed on the return side. Just be aware of the direction of the arrow on the valve, it must be towards the border if on the return side. Sent from my iPad

Was this review helpful to you?
-

Tommy. I dont see any problem installing a zone valve on the return of a heating system. Sometimes valves are flow direction sensitive so I would make sure the flow is going the same way as the arrow on the side of the valve. Good Luck. Bryan GO HAWKS

Was this review helpful to you?
-

Best on supply with the circulator on supply and pumping away from expansion tank. But what you are suggesting will work.

Was this review helpful to you?

Q: My plans specify a 3/4" zone valve in the 3/4" copper distribution line, at the manifold. However, the flow rate is only 2.63 gpm and I see in the specs for the 3/4" 571 valve that minimum flow is 4 gpm. Will this valve work or did my designer miss something?

Asked by Skywagon211 13 years ago

Add your answer

* Required Field
-

Hello, Your setup should work. The zone valve simply opens or closes once it receives a signal from the thermostat, and opens to the 3/4 dia opening ie all the way open or all the way closed, not modulated. Your supply flow rate will go through regardless of the zone valve flow rate once the thermostat opens fully. If anything the zone valve rating may be a max flow rate not a min.

Was this review helpful to you?
-

Valve will work just fine, If it was a non-electric valve you would run into problems because back pressure is needed to open valve. This 24 volt valve will open and its operation does not matter on back pressure. You pump is the most important factor. I like using 3-speed pumps because they cure a lot of design sins. If you are short on GPM then you can go to fasters speed. If zone is cycling too much you can go down to a slower speed. That my opinion Ed Kodzis M.A.I. Energy Contractors/Consultants

Was this review helpful to you?
-

The zone valve simply opens and closes based on the electrical signal it receives. I don't know why it wouldn't work at a lower flow rate.

Was this review helpful to you?
-

You will be fine with this valve.  If you went to a smaller valve it would restrict your flow.  Better to have a valve that is a little larger than you need than one that is too small. Ray

Was this review helpful to you?

Q: I have the Taco 571-2 valve but it is not working, can i just replace the top part of the valve so I dont have to get a plumber to cut out and sweat the pipes. Thank you.

Asked by Joe new home owner 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The power head for this zone valve is available as a separate replacement part. It is part number 555-050RP.

Was this review helpful to you?
-

Yes, the power head can be replaced without needing to replace the valve body. You can also replace valve parts without needing to re-sweat anything. If you need to replace any valve parts, you will have to turn off the water and drain the system. But for the power head alone, that doesn't even need to be done. Some basic info from Taco: http://www.taco-hvac.com/uploads/FileLibrary/100-3.2a.pdf

Was this review helpful to you?
-

The answer is yes

Was this review helpful to you?
-

You have to find out whats not working. Usually the valvprophets stuck and the actuator fails due to an overload. I'd recommend replacing the valve and actuator to resolve the problem right the first time. Robert Piszczek

Was this review helpful to you?
-

YES YOU CAN

Was this review helpful to you?
-

Hope this isn't too late, but yes you can just replace the actuator (top). It will most likely fix the problem. Hope this helps.

Was this review helpful to you?

Q: I have three zones using the 571-8. Two zones work fine. The third zone has never work properly. Its the basement and while I can live without it there are times that I would like heat. The system is 22 years old. This value has been replaced many times so I not sure how old it is. Is there some way to operate this manually?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Pull down the lever on the zone valve to manually open the valve. The picture shows it in the closed position.

Was this review helpful to you?
- Another PexSupply Customer

You can install a Taco 570 series valve and use the manual bypass lever to turn the zone on when needed. Not very elegant. You could also connect to a 24V supply + switch. You could then use the switch to turn zone on remotely. Better yet, install a local thermostat and use when you want heat. Turn thermostat off when you don't.

Was this review helpful to you?
- Another PexSupply Customer

Move the lever next to the terminals from auto to manual. Make sure the circulator is running and see if the pipe heats up. If it doesn't heat up the zone valve may again be defective or the piping is clogged. This email and any files transmitted with it are confidential and intended solely fo rht recipient. If you are not the named addressee you should not disseminate, ditribute, copy or alter this email. Any view or opinions presented in this email are solely those of the author. Although resonable precautions have been taken to ensure no viruses are present in this email the sender cannot accept responsibility for any loss or damage arising from the use of this email or attachments.

Was this review helpful to you?
- Another PexSupply Customer

Simply pull down on the lever will open the water flow & energize the electrical connection. To turn off just raise the lever Have a great day Joe Trevis 

Was this review helpful to you?
- dave at efi

Yes. The valve can be operated manually by pushing the manual lever forward. The lever sticks up on the right of the actuator (head) to the right of the electrical connection screws. Heat should flow. If it doesn't flow, try this: twist off the head by rotating it counterclockwise about 20 degrees. Take a screwdriver and push the valve open manually. It's spring-loaded, so push hard, and keep it open. Check for heat flowing through. If it isn't flowing, the base valve should be replaced. If the valve works, then it is your wiring or thermostat that's the problem.

Was this review helpful to you?

Q: cAN THIS BE USED IN AN OPEN SYSTEM?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve is intended for use only in closed-loop systems. For an open system we'd recommend Taco's geothermal zone valve.

Was this review helpful to you?

Q: Our Taco 562-5 zone valve does not open...wat do we do now?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can open it manually for the time being, but you may need to replace the valve head.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy