Apply to be a TradeMaster!
Main product image of 3/4" Press Full Port Ball Valve w/ Drain & Reversible Handle
Magnifying glass
Hover image to zoom

3/4" Press Full Port Ball Valve w/ Drain & Reversible Handle

Brand:
Webstone
SKU:
80613
Rating:
(1)
Q&A:
(1)
3/4" Press Full Port Ball Valve w/ Drain & Reversible Handle
Magnifying glass
Hover image to zoom
$57.80 each
In Stock
In Stock
Get 191 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-80613, 3/4" Press Full Port Ball Valve w/ Drain & Reversible Handle

Features
  • Hi-Flow Hose Drain
  • Adjustable Packing Gland
  • Reversible Handle

Specs

–
Size:

3/4"

Features:

Hose Drain

Connection Method:

Press

Connection Type:

Press x Press

Material:

Brass

Handle Style:

Lever

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great valve

works great for hydronic heating coils. Easy to service and drain.
Duane
Pttsburgh Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Service related Q: I am considering using this drain valve ahead of a new Webstone lead-free multi-port manifold which will be dedicated for garden hoses to make them easy to drain before winter. I have not had great luck with frost-free bibbs, even sloped properly. Garden hoses are typically non-potable, but the valve would still branch off from the cold water potable system before my 20" particle and carbon filters. I suspect just installing this would make it not meet code...... HOWEVER, Product related Q. The Webstone service sheet claims this item is LEAD-FREE. SuppluHouse.com shows the item is not to be used for potable water systems because it does not meet the low-lead requirement. How can both of these be true. Please explain.

Asked by Pb plumber 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. The 80613 is not lead free. For the lead free version, please see SKU: 80613W - https://www.supplyhouse.com/Webstone-80613W-3-4-Press-Full-Port-Ball-Valve-w-Drain-Reversible-Handle-Lead-Free?_br_psugg_q=80613

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy