Shop Resideo Sale
Main product image of 1-1/4" Air Separator (Press)
Magnifying glass
Hover image to zoom

1-1/4" Air Separator (Press)

Brand:
Webstone
SKU:
78005-WEBSTONE
Rating:
(0)
Q&A:
(0)
1-1/4" Air Separator (Press)
Magnifying glass
Hover image to zoom
$254.94 each
In Stock
In Stock
Get 42 Tue, Nov 17
Order by today, receive Tuesday

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
10 MAX GPM

Description

–
Webstone H-78005 1-1/4" Air Separator (Press)

Specifications
  • Removable Vent Head
  • Coalescing Medium

Specs

–
Size:

1-1/4"

Connection Method:

Press

Connection Type:

Press x Press

Max Flow (GPM):

10

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy