Shop Resideo Sale
Main product image of 1-1/4" Press x Flange High Velocity Isolator w/ Rotating Flange
Magnifying glass
Hover image to zoom

1-1/4" Press x Flange High Velocity Isolator w/ Rotating Flange

Brand:
Webstone
SKU:
81405HV
Rating:
(2)
Q&A:
(2)
1-1/4" Press x Flange High Velocity Isolator w/ Rotating Flange
Magnifying glass
Hover image to zoom
$68.94 each
In Stock
In Stock
Get 164 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1-1/4"
Connection Type: 
Press
PressSweatThreadedThreaded x Press
Features: 
Rotating Flange

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Size
1-1/4"

Description

–
Webstone H-81405HV, 1-1/4" Press x Flange High Velocity Isolator w/ Rotating Flange

Features
  • Full Port Forged Brass Uni-Flange Ball Valves w/ Detachable Rotating
  • Adjustable Packing Gland, Nuts & Bolts
  • Press x Rotating Flange
  • 250 PSI / 250°F Max
  • 600 WOG
  • ISO 9001

Specs

–
Features:

Rotating Flange

Size:

1-1/4"

Type:

High Velocity

Connection Size:

1-1/4"

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Features
Size
Type
Connection Size
Connection Type
CURRENT ITEM
Product Image of 1-1/4" Press x Flange High Velocity Isolator w/ Rotating Flange
1-1/4" Press x Flange High Velocity Isolator w/ Rotating Flange
SKU: 81405HV
(2)
Rotating Flange
1-1/4"
High Velocity
1-1/4"
Press
Rotating Flange
1-1/4"
High Velocity
1-1/4"
Press

You May Also Need

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU: 41672
Webstone

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Meh

I'm not super excited about these flanges. They seem to be made of inferior material and bend quite easily with light tightening of the flange bolts. They look like they're overtightened when they're not
Me
Evergreen co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great flange

Make my work easy. I love it.
ISJ
Millville, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: is this press fitting compatible with pro-pex expansion joints?

Asked by Larry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this is a copper press fitting. You would need to adapt from press to pex.

Was this review helpful to you?

Q: Does this item come as a pair or as an individual flange?

Asked by bayjird 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This item is sold as a single unit, not as a pair.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy