Apply to be a TradeMaster!
Main product image of 3 Zone Pump Controller Switching Relay with Priority Protection
Magnifying glass
Hover image to zoom

3 Zone Pump Controller Switching Relay with Priority Protection

SKU:
SP-83
Rating:
(19)
Q&A:
(0)
3 Zone Pump Controller Switching Relay with Priority Protection
Magnifying glass
Hover image to zoom
$125.95 each
In Stock
In Stock
Get 40 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
3
Product Highlight: Warranty
Extended 3 Year Warranty

Description

–
The i-Link series multi-zone circulator pump switching relays simplify wiring for hydronic heating ( radiant floor heating ) systems. With leading edge features and superior product design, i-Link makes installation quick and easy.

Available in one to six zone models. The i-Link series are designed with flexibility and multi-zone applications in mind. It is so flexible that different models can be interconnected for unlimited zone expansion. In addition, i-Link provides far more functional status than other models on the market today because of their front panel LED indicators that provide the easy system diagnostics demanded by today's installers. Each unit is designed with a unique power surge protection to ensure continuous control operation and avoid damage and trouble to replace the unit.

Priority Protection timer available in two to six zone models prevents freeze-ups in the event of a priority zone failure. SP-84, SP-85, SP-86 are equipped with field selectable priority by-pass function to ensure continuous operation of secondary zones which allow maximum flexibility for system applications.

From design to manufacture, each i-Link unit is built on the foundations of quality and reliability. Azel products are quality controlled in order to achieve total customer satisfaction - a foundation that you can rely on.

Features:
  • Front panel indicator lights
  • Fuse protection
  • Power surge protection
  • Easy-Connect Terminals/Screwless Terminals for Thermostat Connections
  • Compact and modern design
  • Safety design with all electronic components hiding behind the enclosure
  • Simplified wiring
  • Universal Design: Cold Start or Tankless Coil Boiler
  • Contractor friendly PCB layout
  • High Capacity Field Replaceable Transformer
  • 24VAC transformer output with common terminal provides compatibility with electronic thermostat
  • Universal thermostat compatibility
  • 100% Factory Tested
  • Extended 3 year warranty
  • Unlimited zone expansion
  • Priority timer for protection of a priority zone malfunction and prevention of freeze-ups in the heating zones
  • Field selectable priority
  • Capable of turning on an extra system circulator
  • SP-84/85/86: Manual priority override (bypass) for each of the secondary zone
  • Isolated End Switch and Priority End Switch for utilizing full functionality of high efficiency Mod-Con boilers

Specs

–
Product Type:

Relay

Type:

Switching

Number of Zones:

3

Warranty:

Extended 3 Year

Features:

Fuse Protection

Surge Protection

Power Supply:

120 VAC

Hertz:

50/60

Enclosure Type:

Flame Retardant Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of 3 Zone Pump Controller Switching Relay with Priority Protection
3 Zone Pump Controller Switching Relay with Priority Protection
SKU: SP-83
(19)
3

You May Also Need

1 Zone Pump Controller Switching Relay with Surge & Fuse Protection (DPDT)

Product Reviews

4.79 out of 19 reviews
94% would recommend this product
4.79
out of 19 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
11%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Simple, elegant solution for basic zone hookups.

Used this with Burnham boiler in a small home. 3 zones total using 120V Honeywell valves and a Taco circulation pump. The 120V valves had been installed years ago, but the homeowner bypassed them and used manual valves and one thermostat to "control" the system. This unit was just what was needed. Layout of the connections is great; the 3 thermostats all wired into the top portion and the 3 outputs to the zone valves all wired into the bottom portion. The finished installation wiring looks very professional. The housing and terminations are very good quality and there were no installation issues. Instructions were also very well written. I also like that it is made in Canada! I'm guessing they know a thing or two about heating!
VS

Most Liked Negative Review

Relays are not replaceable

This unit works for me and was not very difficult to wire. The instructions for it were adequate. The biggest difference between this cheaper unit and the offerings from other brands is that the relays are sealed into this unit. When a relay fails, you will need to replace the entire unit instead of just popping out a single relay.
Showing 1-10 of 19 reviews

great service

the product was a great replacement for my controller that went bad. Item was shipped fast and arrived on time.
home owner
Pennsylvania
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product - poor shipping

Your product works well, but you really need to ship USPS to Alaska. Having to ship to a friend in the lower 48 and have him ship to me is a bit of a pain. USPS is way more economical than UPS as well.
Skypilot
Talkeetna, Alaska
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came early, good product

This controller was a replacement for my original, which had a burned out relay. Not a hard unit to replace , but I had the flu and could only work on it a little over 4 days. My only problem was that the new one doesn't have knockouts to run the wiring in from the back, like my old one did. When my brain could finally think (due to the flu), I realized I could just switch out the outer case, by removing the 4 screws that held the components in. Fortunately, I got all the wires moved to the new one and it worked the first time!
Pianoman
Cimarron CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience

The product was an exact replacement at a good price. Very fast shipping. Highly recommended!
Clyde
Sacramento, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Okay but probably use something else next time.

This was the first time I used this brand of relay. I have used dozens of competitive models. I found this model to be a little too compact for me. They could have made the cabinet a little larger to better accommodate the wiring at both top and bottom. As far as function, it does the same thing as the other ones for a lot less money. This unit does not have replaceable relays which means if one fails the entire assembly would need to be replaced.
Big Shrub
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Needed

Always excellent service from the people of Supply House. The right products and fast delivery.
PJ
Kettle Falls, Wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Installed this controller in my new boiler installation for my 3 zone heated floors. Lasted about 14 years until it started making a buzzing noise. Thankfully Supply House has the same original one . Installed and it works great. Will definitely by this product again.. Shipping was fast.
Gary
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service for replacement relay

Good product- excellent service. The previous unit failed in the middle of a cold snap-and down time < 48hrs because rapidly shipped
dan
east coast
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Relays are not replaceable

This unit works for me and was not very difficult to wire. The instructions for it were adequate. The biggest difference between this cheaper unit and the offerings from other brands is that the relays are sealed into this unit. When a relay fails, you will need to replace the entire unit instead of just popping out a single relay.
Stephen
New Hampshire
5 years ago
Was this review helpful to you?

Exact replacement

Installed easily
JA
Bucks County Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy