Apply to be a TradeMaster!
Main product image of 50lb., 25 gpm Lo-PRO Grease Trap (2" Connection)
Magnifying glass
Hover image to zoom

50lb., 25 gpm Lo-PRO Grease Trap (2" Connection)

Brand:
Canplas
SKU:
763231
Rating:
(0)
Q&A:
(0)
50lb., 25 gpm Lo-PRO Grease Trap (2" Connection)
Magnifying glass
Hover image to zoom
$572.76 each
In Stock
In Stock
Get 18 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
11"
Product Highlight: Length
31"
Product Highlight: Inlet Type
No Hub
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"

Description

–
The Endura Lo-Pro was designed specifically to fit in those tight spaces beneath the sink where direct clearance above the unit is minimal or the drainage layout will not allow for a full height unit to be installed.

With a flow rate capacity up to 25 gpm and industry standard height of 11" (7.5" to connection centers) to make replacement and retrofitting as simple as possible, it is on the inside that Lo-Pro really comes into its own.

Our innovative design allows for the internal components to be removed in as little as 5" of overhead space making this both a user friendly and truly low profile solution.

Specs

–
Product Type:

Low Profile Grease Trap

Material:

Polypropylene

Width:

23-1/2"

Height:

11"

Length:

31"

Flow Rate (GPM):

25

Capacity (lbs):

50 lbs

Inlet Type:

No Hub

Application:

Plumbing

Inlet Size:

2"

Outlet Size:

2"

Outlet Type:

No Hub

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Flow Rate (GPM)
Capacity (lbs)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of 50lb., 25 gpm Lo-PRO Grease Trap (2" Connection)
50lb., 25 gpm Lo-PRO Grease Trap (2" Connection)
SKU: 763231
Low Profile Grease Trap
25
50 lbs
2"
2"
Standard Grease Trap
25
50 lbs
2"
2"
50# Grease Trap, 25gpm
SKU: GT2700-25
Standard Grease Trap
25
50 lbs
3"
3"
Standard Grease Trap
25
50 lbs
3"
3"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy