Apply to be a TradeMaster!
Main product image of Endura 25XT 50lb., 25 gpm Grease Trap (3" Connection)
Magnifying glass
Hover image to zoom

Endura 25XT 50lb., 25 gpm Grease Trap (3" Connection)

Brand:
Canplas
SKU:
763306
Rating:
(0)
Q&A:
(0)
Endura 25XT 50lb., 25 gpm Grease Trap (3" Connection)
Magnifying glass
Hover image to zoom
$488.15 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3"
Product Highlight: Max Temp (F)
220°F Max Temp
Product Highlight: Outlet Size
3"

Description

–
Using a specialized & proven injection molding process, unique to Endura, the PP thermoplastic is designed to build a structural ‘framework’ to offer strength and durability for larger volume parts, while optimizing the overall product weight.

The Endura 25XT models introduce new user-identified features, refreshing our 25gpm platform. Endura 25XT models incorporate all the valued features you have come to expect of Endura Grease Management products plus...

Features:
  • EZ-Open cover latches now include finger friendly detail simplifying access
  • Unique & proven production process adds rigidity without the need for external ribs allowing smooth tank finish for ease of cleaning
  • Improved grease separation efficiency for peace of mind & operational performance
  • Additional marking of 'In' and 'Out' inside tank flange - Installed On-floor or In-floor, provides clear indication of flow direction & cover orientation
  • Pry points are added to the cover providing defined location for a suitable tool when removing a stubborn cover
  • Endura 3925XTA03 models are supplied with 3" connections, our uniquely accessible flow control device and full installation and operation guidelines

Specs

–
Product Type:

Standard Grease Trap

Flow Rate (GPM):

25

Capacity (lbs):

50 lbs

Efficiency:

97.3%

Inlet Size:

3"

Max Temp (F):

220°F

Outlet Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Flow Rate (GPM)
Capacity (lbs)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Endura 25XT 50lb., 25 gpm Grease Trap (3" Connection)
Endura 25XT 50lb., 25 gpm Grease Trap (3" Connection)
SKU: 763306
Standard Grease Trap
25
50 lbs
3"
3"
Standard Grease Trap
25
50 lbs
2"
2"
50# Grease Trap, 25gpm
SKU: GT2700-25
Standard Grease Trap
25
50 lbs
3"
3"
Low Profile Grease Trap
25
50 lbs
2"
2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy