Apply to be a TradeMaster!
Main product image of 50# Grease Trap, 25gpm
Magnifying glass
Hover image to zoom

50# Grease Trap, 25gpm

Brand:
Zurn
SKU:
GT2700-25
Rating:
(11)
Q&A:
(8)
50# Grease Trap, 25gpm
Magnifying glass
Hover image to zoom
$542.99 each
In Stock
In Stock
Get 16 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
17"
Product Highlight: Length
26-5/8"
Product Highlight: Material
Steel
Product Highlight: Inlet Type
No Hub
Product Highlight: Length (Inches)
26-1/8" Length
Product Highlight: Inlet Size
3"

Description

–
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

–
Product Type:

Standard Grease Trap

Width:

19-7/8"

Height:

17"

Length:

26-5/8"

Material:

Steel

Flow Rate (GPM):

25

Inlet Type:

No Hub

Length (Inches):

26-1/8"

Capacity (lbs):

50 lbs

Inlet Size:

3"

Outlet Size:

3"

Outlet Type:

No Hub

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Product Type
Flow Rate (GPM)
Capacity (lbs)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of 50# Grease Trap, 25gpm
50# Grease Trap, 25gpm
SKU: GT2700-25
(11)
Standard Grease Trap
25
50 lbs
3"
3"
Standard Grease Trap
25
50 lbs
2"
2"
Low Profile Grease Trap
25
50 lbs
2"
2"
Endura 25XT 50lb., 25 gpm Grease Trap (3" Connection)
SKU: 763306
Standard Grease Trap
25
50 lbs
3"
3"

You May Also Need

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Installed Yesterday

Installed the Grease Trap yesterday for a 3 compartment sink. We ran the grease waste to the Basement about 30 feet away 3". It has 3" connections on this one. The Product was more heavy duty than we expected and looks good for now. Plumbers know what I mean. Grease Sucks. Still deciding on using the Flow control fitting and Getting the call back in 3.2 seconds because it is installed on a indirect waste to a floor sink that is not going to take all 3 compartments draining without overflowing with it installed. The flow control fitting a 3" cast fitting with about 1" hole in the middle to slow down the flow for the grease so it has time to rise and work properly. No one is ever going to see this intercepter until the owner(the county) chunks it in the dumpster after it fills up the first time. Do as I say, not as I do.
JB
Andrews NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from here again. Product was perfect.

Commercial applications in plumbing.
chris
Ft Myers Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the spot again

It was fairly easy to install in the ground.
Sam
San Diego Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOULD PURCHASE AGAIN

THE PRODUCT WAS EXACTLY THE RIGHT SIZE. VERY EASY TO INSTALL
PLUMBERMAN3030
FORTWAYNE INDIANA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal!!! Not a Trap

Small transaction delivered exactly what I wanted would definitely recommend to use again.Grease trap installed and working perfectly
Rocky
Brooklyn ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again, hopefully I won't need to fo

purchase and shipping were easy, installation was easy and the product works very well. We had to replace one of the same and it works.
missp
orlando, Fl
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

def would buy it again

just start using this product ,so far its great
valdi
new jersey
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy this again

I measured the one I had and then went to your site and got the closest unit to those measurements ...,,,its was far off....I made it work because i couldnt be without one..my old one was to far gone....my old one had 4in couplings and yours were 2in didnt say that on your page that I could see...my pipes were much bigger but like I said I made it work.... thanks
hot cook
Malverne NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described. fast ship

Best price. Works great. Easy install with qty 3 no-hubs.
Coppertop Alehouse
Prescott, AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for the price

Easy to install/easy to clean
Deadeye
Rockford,Ill.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Does this unit have include the baffle?

Asked by Meredith 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes, this item includes a flow diffusing baffle

Was this review helpful to you?

Q: Does this trap includes flow restrictor w/vent connection?

Asked by Irfan 12 years ago

Add your answer

* Required Field
-

It did come with a flow restrictor with a hole on top to put a pipe in to vent.. Yes

Was this review helpful to you?

Q: I just want to be sure that the inlet and outlet for this grease trap are in the same location near the top of the trap.

Asked by 1st call 13 years ago

Add your answer

* Required Field
-

yes they are

Was this review helpful to you?

Q: does this grease trap comes with gasket? What else I need, accessories to install it?

Asked by addie 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes it comes with a gasket. If you are installing it below slab you will need the 6 inch ext. in order to get enough depth for floor sinks.

Was this review helpful to you?

Q: IS THIS TRAP LARGE ENOUGH FOR RESIDENTIAL DOUBLE SINK AND WASH ROOM WASHER

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

For assistance in sizing grease traps, please use of Grease Trap Calculator: http://www.pexsupply.com/pex/control/GreaseTrapCalculator?intcmp=calc;greasetrap

Was this review helpful to you?

Q: is the grease trap designed to use in outside applications

Asked by jim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This grease trap can be used outdoors. Depending on weather conditions, a covering may be advisable because the trap could rust from exposure to wet conditions.

Was this review helpful to you?

Q: What size vent does this grease trap have.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The grease trap does not have a vent; you will place a vent line in the piping work to the unit.

Was this review helpful to you?

Q: Need to know if Zurn Grease Trap comes with Flow control

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, all Zurn grease traps include a flow controller.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy