Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 40 Female Adapter
Magnifying glass
Hover image to zoom

1" PVC Schedule 40 Female Adapter

Brand:
Carlon
SKU:
E942F
Rating:
(0)
Q&A:
(0)
1" PVC Schedule 40 Female Adapter
Magnifying glass
Hover image to zoom
$0.87 each
BOX UP & SAVE 11%
$38.50 box of 50
$0.77 each
In Stock
In Stock
Get 228 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1"
Product Highlight: Length (Inches)
1-15/16" Length
Product Highlight: Color
Gray

Description

–
Female Adapter, Size 1 Inch, Length 1-15/16 Inches, Outer Diameter 1-5/8 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Female Adapter

Size:

1"

Length (Inches):

1-15/16"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy