Apply to be a TradeMaster!
Main product image of 3/4" PVC Conduit Clamp (Box of 100)
Magnifying glass
Hover image to zoom

3/4" PVC Conduit Clamp (Box of 100)

Brand:
Carlon
SKU:
E977EC
Rating:
(0)
Q&A:
(0)
3/4" PVC Conduit Clamp (Box of 100)
Magnifying glass
Hover image to zoom
$52.57 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Description

–
3/4" PVC Conduit Clamp (Box of 100)

NOTE: Some clamp applications require 2 screws, 2 nuts and 2 washers.

Features:
  • Non-Metallic Clamps
  • Non-metallic clamps offer the same chemical resistance as Carlon® non-metallic conduits for a complete, corrosion-resistant system.
  • To be used in accordance with conduit spacing requirements per the NEC®, Section 352.30 and 12-1114 of the CEC.
  • UV inhibited for use in direct sunlight
Specifications:
  • Conduit Clamp
  • Size: 3/4"
  • Length: 2.40"
  • Width: 0.50"
  • Height: 1.3"
  • Material PVC: Color Gray

Specs

–
Size:

3/4"

Product Type:

Clamp

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PVC Conduit Clamp
SKU: E977DC
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy