Apply to be a TradeMaster!
Main product image of 2" PVC Conduit Clamp (Box of 25)
Magnifying glass
Hover image to zoom

2" PVC Conduit Clamp (Box of 25)

Brand:
Carlon
SKU:
E977JC
Rating:
(0)
Q&A:
(0)
2" PVC Conduit Clamp (Box of 25)
Magnifying glass
Hover image to zoom
$28.41 each
In Stock
In Stock
Get 73 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Color
Gray

Description

–
2" PVC Conduit Clamp (Box of 25)

NOTE: Some clamp applications require 2 screws, 2 nuts and 2 washers.

Features:
  • Non-Metallic Clamps
  • Non-metallic clamps offer the same chemical resistance as Carlon® non-metallic conduits for a complete, corrosion-resistant system.
  • To be used in accordance with conduit spacing requirements per the NEC®, Section 352.30 and 12-1114 of the CEC.
  • UV inhibited for use in direct sunlight
Specifications:
  • Conduit Clamp
  • Size: 2"
  • Length: 4.1"
  • Width: 0.8"
  • Height: 2.5"
  • Material PVC: Color Gray

Specs

–
Product Type:

Clamp

Size:

2"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC Conduit Clamp (Box of 50)
SKU: E977HC
Carlon

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy