The Day Savers – A National Tradesmen Day Contest
Main product image of 2" PVC Standard Coupling
Magnifying glass
Hover image to zoom

2" PVC Standard Coupling

Brand:
Carlon
SKU:
E940J
Rating:
(0)
Q&A:
(0)
2" PVC Standard Coupling
Magnifying glass
Hover image to zoom
$1.34 each
BOX UP & SAVE 12%
$35.40 box of 30
$1.18 each
In Stock
In Stock
Get 439 Tomorrow, Sep 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Length (Inches)
2-1/2" Length
Product Highlight: Color
Gray

Description

Standard Coupling, Size 2 Inches, Length 2-1/2 Inches, Outer Diameter 2-47/64 Inches, Inner Diameter 2.190 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

Product Type:

Coupling

Size:

2"

Length (Inches):

2-1/2"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" PVC Schedule 40, 90-Degree Elbow, Bell End
SKU: UA9AJB
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy