Shop Resideo Sale
Main product image of 4" x 4" x 2" PVC Junction Box
Magnifying glass
Hover image to zoom

4" x 4" x 2" PVC Junction Box

Brand:
Carlon
SKU:
E989NNJ
Rating:
(4)
Q&A:
(0)
4" x 4" x 2" PVC Junction Box
Magnifying glass
Hover image to zoom
$13.25 each
In Stock
In Stock
Get 442 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4" x 4" x 2"
Product Highlight: Shape
Square

Description

–
Molded Junction Box, 4 Inches x 4 Inches x 2 Inches, Material PVC, Color Gray

Non-metallic junction boxes are UL Listed with a NEMA 6P rating per Section 314.29, Exception of the National Electrical Code ® and CSA Certified per Section 12 of the Canadian Electrical Code. Manufactured from PVC or PPO thermoplastic molding compound and featuring foam- in-place gasketed lids attached with stainless steel screws, these rugged enclosures offer all the corrosion resistance and physical properties you need for direct burial applications.
Type 6P enclosures are intended for indoor or outdoor use, primarily to provide a degree of protection against contact with enclosed equipment, falling dirt, hose-directed water, entry of water during prolonged submersion at a limited depth and external ice formation.

Specs

–
Product Type:

Junction Box

Size:

4" x 4" x 2"

Material:

PVC

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I give 4 stars because i have not installed

Have not installed but looks like a good product
crow
washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Use for dehumidifier drain line.
GRC
Buda, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was very pleased.

This was my first order from SupplyHouse and I was very pleased with everything from the ordering process to the speed of service and the product itself.
Bob
Rustburg, Va.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great PVC outdoor box

It is a great PVC outdoor box. Gasket is tight and construction is good.
Tom
Millington TN
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy