Apply to be a TradeMaster!
Main product image of 2" PVC Meter Offset Nipple
Magnifying glass
Hover image to zoom

2" PVC Meter Offset Nipple

Brand:
Carlon
SKU:
E995J
Rating:
(1)
Q&A:
(0)
2" PVC Meter Offset Nipple
Magnifying glass
Hover image to zoom
$10.79 each
BOX UP & SAVE 5%
$82.00 box of 8
$10.25 each
In Stock
In Stock
Get 34 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Color
Gray

Description

Meter Offset, Size 2 Inches, Offset 0.684 Inches, Length 4.270 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 PVC

Non-metallic junction boxes are UL Listed with a NEMA 6P rating per Section 314.29, Exception of the National Electrical Code® and CSA Certified per Section 12 of the Canadian Electrical Code. Manufactured from PVC or PPO thermoplastic molding compound and featuring foam-in-place gasketed lids attached with stainless steel screws, these rugged enclosures offer all the corrosion resistance and physical properties you need for direct burial applications.
Type 6P enclosures are intended for indoor or outdoor use, primarily to provide a degree of protection against contact with enclosed equipment, falling dirt, hose-directed water, entry of water during prolonged submersion at a limited depth and external ice formation.

Specs

Product Type:

Fitting

Size:

2"

Material:

PVC

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Delivery took a little longer but I receive all of my order complete
TS
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy