Apply to be a TradeMaster!
Main product image of 1/2" Straight One-Piece Liquidtight Non-Metallic Fitting
Magnifying glass
Hover image to zoom

1/2" Straight One-Piece Liquidtight Non-Metallic Fitting

Brand:
Carlon
SKU:
LN43DA
Rating:
(1)
Q&A:
(0)
1/2" Straight One-Piece Liquidtight Non-Metallic Fitting
Magnifying glass
Hover image to zoom
$2.63 each
In Stock
In Stock
Get 235 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight
Product Highlight: Max Temp (C)
60°C Max Temp
Product Highlight: Color
Gray

Specs

–
Product Type:

Connector

Size:

1/2"

Material:

PVC

Max Temp (C):

60°C

Angle:

Straight

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU: P491
Southwire

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

for a generator

i have been using liquid tight a long time im setting up a generator and it works great for that Frank Cagle
eaglelover_200359
New Bern North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy