Apply to be a TradeMaster!
Main product image of 3/4" PVC Schedule 40, 45-Degree Elbow Bell End
Magnifying glass
Hover image to zoom

3/4" PVC Schedule 40, 45-Degree Elbow Bell End

Brand:
Carlon
SKU:
UA7AEB
Rating:
(0)
Q&A:
(0)
3/4" PVC Schedule 40, 45-Degree Elbow Bell End
Magnifying glass
Hover image to zoom
$1.19 each
BOX UP & SAVE 6%
$28.00 box of 25
$1.12 each
In Stock
In Stock
Get 54 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3/4"
Product Highlight: Angle
45°
Product Highlight: Color
Gray

Description

–
Schedule 40 Elbow, Size 3/4 Inch, Bend Radius Standard, Bend Angle 45 Degrees, Material PVC, Belled End

Specifications:
  • Nominal Size: 3/4"
  • Outside Diameter: 1.05"
  • Product Type: Rigid Non-Metallic Conduit Schedule 40 elbows
  • Color: Gray
  • Bend Angle: 40°
  • Belled End
  • Material: PVC


Classifications:
  • ETIM 6:EC001493 - Bend for cable protection tubes
  • ETIM 7:EC001493 - Bend for cable protection tubes
  • UNSPSC:39131717
  • WEEE Category: Product Not in WEEE Scope
  • IDEA Granular Category Code (IGCC):5751 >> Pvc Schedule 40 Elbows

Specs

–
Product Type:

Elbow

Size:

3/4"

Angle:

45°

Material:

PVC

Color:

Gray

End Type:

Bell

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Standard Coupling
SKU: E940E
Carlon
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy