Apply to be a TradeMaster!
Main product image of 1/2" PVC Schedule 40, 45-Degree Elbow Bell End
Magnifying glass
Hover image to zoom

1/2" PVC Schedule 40, 45-Degree Elbow Bell End

Brand:
Carlon
SKU:
UA7ADB
Rating:
(0)
Q&A:
(0)
1/2" PVC Schedule 40, 45-Degree Elbow Bell End
Magnifying glass
Hover image to zoom
$0.98 each
BOX UP & SAVE 5%
$46.50 box of 50
$0.93 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1/2"
Product Highlight: Angle
45°
Product Highlight: Color
Gray

Description

–
Schedule 40 Elbow, Size 1/2 Inch, Bend Radius Standard, Bend Angle 45 Degrees, Material PVC, Belled End

Specifications:
  • Nominal Size: 1/2"
  • Outside Diameter: 0.844"
  • Product Type: Rigid Non-Metallic Conduit Schedule 40 elbows
  • Color: Gray
  • Bend Angle: 40°
  • Belled End
  • Material: PVC


Classifications:
  • ETIM 6:EC001493 - Bend for cable protection tubes
  • ETIM 7:EC001493 - Bend for cable protection tubes
  • UNSPSC:39131717
  • WEEE Category: Product Not in WEEE Scope
  • IDEA Granular Category Code (IGCC):5751 >> Pvc Schedule 40 Elbows

Specs

–
Product Type:

Elbow

Size:

1/2"

Angle:

45°

Material:

PVC

Color:

Gray

End Type:

Bell

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy